Global™ Combo LED Emergency Exit Sign, Red Letters w/ Battery Backup, Ceiling & Wall Mount
Intended Use:
Ideal for applications requiring attractive unit equipment with quick installation of general-purpose emergency lighting and exit directions. Includes directional chevron knock-out inserts on sides. Provides a minimum of 90 minutes of illumination upon loss of AC power in offices, schools, restaurants and warehouses.
Listings:
UL & cUL Listed. Meets UL924. Meets NFPA 101, NEC and OSHA requirements. Listed for use in damp locations.
Construction:
White, low-profile contemporary design. Engineering-grade thermoplastic housing is flame retardant, impact-resistant, scratch-resistant, corrosion-proof and resists dirt, dust and moisture. UV-stable resin resists discoloration from natural and man-made light sources. Fully assembled single-face combo comes with extra faceplate for double sided signaling option.
Optics:
Two- 12w LED lamp heads with 12 series-parallel white LEDs each. Track and swivel arrangement permits full range of lamp adjustment. Typical LED lamp life is 10 years.
Battery:
Sealed, maintenance-free, 9.6V nickel-cadmium battery backup delivers 90 minute capacity to emergency lamps. Constant-current charge maximizes battery life and automatically recharges after battery discharge.
Electrical:
Multi-volt input capability (120/277V). Provides low operating costs. Short-circuit protection - current-limiting charger circuitry protects printed circuit board from shorts. Test switch and status indicator for visual and manual means of monitoring system.
Mounting:
Universal mounting plate and J-box pattern for easy installation. Tool-less access for maintenance. Wall or ceiling mounted.
1 Year Limited Warranty
Global Industrial
Model # :WB500781
Global Industrial Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22.4 in |
| Width | 8-3/8 in |
| Depth | 2-15/16 in |
| Height | 8 in |
Product Details
| Lettering Color Family | Red |
| Type | LED Emergency Exit Combo Unit |
| Color Temperature | Red K |
| Color | White |
| Batteries Included | Yes |
| Voltage | 120/277 V |
| Number of Faces | 1 |
| Watts | 3.8 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 500781 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |