Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB547696

MPN #: LQC W 1 R EL N

Lithonia LQC W 1 R EL N Quantum White/Red Exit w/ Battery

Product Description
Intended Use:
Ideal for applications requiring general-purpose emergency lighting exit sign.

Features:

Listings:
UL Listed. Meets UL924. Damp location listing 50° to 104°F (10° to 40°C) standard.

Construction:
Die-cast aluminum construction - compact housing. Brushed aluminum faceplate with matte black electrostatic polymeric trim. Clear lacquer finish on brushed face inhibits fingerprints and other surface contaminants. Also available in white housing and face. Fully overlapping light seal prevents light leaks. Universal direction chevron knockouts are concealed and easily removed. Provisions for conduit entry and pendant mounting. U.S. Patent No. 5,739,639. Other patents pending. Expected LED life of more than 10 years. Universal (top, end or back) mounting. Completely concealed, easily removed mounting knockouts and hole plugs. No exposed hardware. Die-cast aluminum canopy provided. Faceplate accessory kit available for one-face to two-face field conversion. Dual-voltage input capability 120 or 277 VAC. Emergency models provided with test-switch, status indicator and a battery that automatically recharges when normal power is restored. Emergency models provided with maintenance-free, sealed nickel-cadmium battery to provide 90 minutes of emergency power if necessary.

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.75 in
Width11-3/4 in
Depth2 in
Height8-3/4 in
Weight5 lbs

Product Details

TypeAC Single Face w/ Battery
FamilyLQC
Color TemperatureRed K
ColorWhite
SeriesLQC
Voltage120/ 277 V
MaterialDie-cast Aluminum
DescriptionQuantum® Series Die-Cast LED Exit Signs
Number of Faces1
Watts3 W
Options120/277 VAC input with nickel-cadmium batter back up
Manufacturers Part NumberLQC W 1 R EL N
CI Code109PV7
BrandLithonia Lighting