Lighted Exit Signs
Availability
Brand
Material
Color Temperature
Length
Height
Type
Color
Price
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Dual-Lite DPLPM50DBA Exit Sign, Brushed Aluminum Face & Back w/Photoluminescent Letters, Double Face
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements. Features: Printed matte surface has permanent acrylic adhesive back Flexible Poly can be applied to curved or uneven surfaces Moisture resistant for a various light-duty indoor and sheltered outdoor marking needs Square corners and scored back liner for quick peel-off and application
Features: Slim & Durable - Sunlite® LED Emergency Exit Sign is a slim exit sign is made with corrosion-resistant steel that is built to last. With its steel casing, it can operate with voltage ratings of 120V-277Vac, making it perfect for commercial buildings, residential complexes, and retail shops. Due to the slim design, this commercial exit sign is great for positioning in office buildings, warehouses, doorways, and isles without taking over your decor NYC Compliant - New York City Building Authority has developed rigorous requirements for Exit Signs used in commercial and public ...
✓ LEDs & reflective tape provide visibility up to 2,600 ft. ✓ Lithium-ion battery runs for 5-7 days on a single charge ✓ Made from heavy-duty aluminum for strength and durability With eight bright LEDs and highly-reflective tape, the Global Industrial™ Solar Flashing LED Stop Sign is designed to draw drivers' attention at night and in dimly lit areas without the need for running electrical connections from the grid. Made from aluminum for corrosion- & weather-resistance and durability, this unit features an integrated, adjustable 13W solar charging panel ...