Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708312

Global Industrial™ 30" Solar Flashing LED Stop Sign, Octagon

Product Description
✓ LEDs & reflective tape provide visibility up to 2,600 ft.
✓ Lithium-ion battery runs for 5-7 days on a single charge
✓ Made from heavy-duty aluminum for strength and durability

With eight bright LEDs and highly-reflective tape, the Global Industrial™ Solar Flashing LED Stop Sign is designed to draw drivers' attention at night and in dimly lit areas without the need for running electrical connections from the grid. Made from aluminum for corrosion- & weather-resistance and durability, this unit features an integrated, adjustable 13W solar charging panel and a lithium-ion battery that will run for up to seven days on a full charge. It features a highly-visible red background, large lettering, and bright blinking LEDs that provide visibility up to 2600 feet, making it ideal for use in high-incident areas. UL-listed. Meets MUTCD standards.

  • Power switch and 12/24-hour work switch
  • LED lights blink about 50 times a minute
  • Includes mounting hardware
  • PRICE
    $1,705.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width34 in
    Depth6 in
    Height30 in

    Product Details

    Battery TypeLithium
    Sign ShapeRectangle
    Sign LegendStop
    Battery Life5-7 Days
    ColorRed
    Power SourceSolar Panel & Battery
    Mounting LocationMounting Holes
    MaterialAluminum
    LED TypeMonocrystlline LED
    LED Color FamilyRed
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsMeets MUTCD Standards, UL