Lighted Exit Signs
Availability
Color Temperature
Brand
Material
Length
Height
Type
Color
Price
Related Products
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Mighty Line's®Keep Clear Do Not Block Emergency Exit Floor Sign is 24x36 inches wide. Our Mighty Line® Floor Sign is peel and stick. Mighty Line® Floor Signs are great for marking safety, 5s and other floor marking areas. Mighty Line® Floor Signs are extremely durable. 30 MILS Thick. Features: Withstands your most grueling warehouse traffic Heavy-duty, Vinyl tape holds tight yet removes cleanly, Extreme Industrial Grade Polymer Floor Sign 5S and OSHA Floor Sign Safety Standards Easy to clean with any standard floor scrubber, stays colorful unlike paint 5S Kaizen Industrial Facility and ...
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
The DPL Series of photoluminescent exit signage offers exit compliance with UL listed legible viewing distances of 50', 75' and 100'. The signs absorb and store ambient light from normal daylight, fluorescent, mercury vapor, metal halide, and LED light sources, and are designed to provide emergency illumination for a minimum of 90 minutes in the event of power loss. The signs require a continuous minimum of 5 footcandles to maintain the charge. The DPL photoluminescent exit signs do not require AC or electrical power. All signs have a 25 year lifecycle.
Safety Signs identify and indicate the potential, type, and degree of hazards that may lead to accidental injury or property damage. They comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements. Features: Durable plastic has slight flex that is ideal for indoor and sheltered outdoor environments Printed surface has clear UV protective overcoat Withstands dirt and chemical splash, abrasion, and good impact resistance Rounded corners with 3/16" mounting holes for installation