Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB2052148

MPN #: LXNY W 3 R EL M4

Lithonia Lighting LXNY W 3 R EL M4, LED Steel Exit Sign, 2W, Single or Double Face w/Battery, White

Product Description
Lithonia Lighting LXNY W 3 R EL M4, LED Steel Exit Sign, 2W, Emergency Operation With Battery, White

Ideal for New York applications where steel housing and 8" letter height are required.

Features:

  • 20-gauge steel housing
  • Dual voltage input capacity (120/277V)
  • Sealed, maintenance-free nickel cadmium battery delivers 90 minutes capacity to lamp
  • Universal mounting (top, end or back). Canopy provided
  • Universal chevron knock-outs
PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-5/8 in
Depth2 in
Height10-5/8 in
Weight8-3/8 lbs

Product Details

TypeSingle or Double Face w/ Battery
Lamp IncludedYes
Average Life87600 hr
Color TemperatureRed K
ColorWhite
Voltage120/277 V
MaterialSteel
Description2 watt, LED - Static, Exit Sign
Watts2 W
Package Quantity1
Manufacturers Part NumberLXNY W 3 R EL M4
BrandLithonia Lighting

Warranty

Warranty5 yr