Global Industrial
Model # :WB500785
Global Industrial Surface Mount LED Edge Lit Exit Sign Red Letters Nickel-Cadmium Battery UL
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery, UL
Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.
Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached.
Listings:
UL Listed. Meets UL924.
Construction:
Extruded aluminum finish lamp housing. Dual-input voltage capability (120/277V). Low energy consumption: less than five watts. Universal (top, end or back) mounting.
Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.
Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Expected LED life up to 25 years. Universal (top, end or back) mounting. Universal directional indicators. Field selected and attached.
Listings:
UL Listed. Meets UL924.
Construction:
Extruded aluminum finish lamp housing. Dual-input voltage capability (120/277V). Low energy consumption: less than five watts. Universal (top, end or back) mounting.
PRICE
$69.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-5/8 in |
| Depth | 2-13/16 in |
| Height | 8-1/2 in |
Product Details
| Type | AC Single Face w/ Battery |
| Family | Surface Mount LED Exit Sign |
| Color Temperature | Red K |
| Color | Red |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Material | Aluminum/Thermoplastic |
| Number of Faces | Single |
| Package Quantity | 1 |
| Manufacturers Part Number | 500785 |
| Lamp Type | LED |
| Brand | Global Industrial |