Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB547837

MPN #: EDG 1 R EL M6

Lithonia EDG 1 R EL M6 Red Surface Mount LED Edge-Lit Exit w/ Nickel-Cadmium Battery

Product Description
Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background for double- and single-face signs. Expected LED life up to 25 years. Low energy consumption less than 5 watts for 120V red AC only; and battery back-up. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum or white finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background. (Standard on double-face.) Dual-input voltage capability (120/277V). Expected LED life of more than 10 years. Low energy consumption: less than five watts. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth1/2 in
Height12-1/8 in
Weight5 lbs

Product Details

TypeAC Single Face w/ Battery
FamilyEDG
Color TemperatureRed K
ColorRed
SeriesEDG
Voltage120 / 277 V
MaterialAluminum/Thermoplastic
DescriptionSurface-Mount Edge-Lit Exits with LED Lamps
Number of FacesSingle
Watts2.8 W
OptionsNickel-cadmium battery
Manufacturers Part NumberEDG 1 R EL M6
CI Code144FF1
BrandLithonia Lighting