discount codeFree shipping over 300

Applied at checkout

Hubbell CWC2GW LED Combo Exit/Emergency Light, Wet Location, Green Letters, White, Dual Face

Hubbell CWC2GW LED Combo Exit/Emergency Light, Wet Location, Green Letters, White, Dual Face

Item #: WBB2199411

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$376.69 up to 7% OFF

Price: $350.95

Save $10.53 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Hubbell CWC2GW LED Combo Exit/Emergency Light, Wet Location, Green Letters, White, Dual Face

Includes Self-Test/Self-Diagnostics, LED life-cycle of > 10 years, Fully adjustable lamp-heads, Quick installation, 120/277V AC Input, Nickel Cadmium battery, Full recharge within 24 hours, Provided w/ magnetic test switch & AC-on indicator, Wet location listed

Product Specifications

  • AVG. LIFE HOURS80000
  • BRANDHubbell Lighting - Compass
  • LIGHT COLORGreen
  • MANUFACTURERS PART NUMBERCWC2GW
  • PACKAGE QUANTITY1
  • WATTS5.1
  • TYPEIndoor/Outdoor LED Exit/Emergency Light
  • UL RATINGUL924 Wet Rated
  • WIDTH INCHES12.74
  • DESCRIPTIONHubbell CWC2GW LED Combo Exit/EL Unit, Wet Listed, Green, White, Dual Face
  • SELF DIAGNOSTICSNo
  • COLOR FINISHPolycarbonate
  • HEIGHT INCHES5.91
  • WEIGHT LBS8
  • RATING0C° to 50°C
  • LAMP INCLUDEDYes
  • WARRANTY2 year
  • VOLTAGE120/277
  • LENGTH INCHES12.4
  • NUMBER OF FACESDual
  • BATTERY INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hubbell CWC2GW LED Combo Exit/Emergency Light, Wet Location, Green Letters, White, Dual Face

Hubbell CWC2GW LED Combo Exit/Emergency Light, Wet Location, Green Letters, White, Dual Face

Item #: WBB2199411

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top