Ideal for New York applications where steel housing and 8" letter height are required.
Features:
- 20-gauge steel housing
- Dual voltage input capacity (120/277V)
- Universal mounting (top, end or back). Canopy provided
- Universal chevron knock-outs
Weights & Dimensions
| Width | 14-5/8 in |
| Depth | 2 in |
| Height | 10-5/8 in |
| Weight | 8-3/16 lbs |
Product Details
| Type | AC Single or Double Face |
| Lamp Included | Yes |
| Average Life | 87600 hr |
| Color Temperature | Red K |
| Color | White |
| Voltage | 120/277 V |
| Material | Steel |
| Description | 2 watt, LED - Static, Exit Sign |
| Watts | 2 W |
| Package Quantity | 1 |
| Manufacturers Part Number | LXNY W 3 R M4 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |