Lithonia Lighting® Compact Pro Industrial LED High Bay, 15,000 lumens, 120V-277V, 5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The Contractor Select Compact Pro High Bay by Lithonia Lighting® is the budget-oriented high bay designed for contractors from the ground up. It's the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/32 in |
| Width | 11-1/2 in |
| Depth | 2-1/3 |
| Weight | 5 lbs |
Product Details
| Color Temperature | 5000 K |
| Color | White |
| Series | CPHB |
| CRI | 80 |
| Wattage | 104 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Manufacturers Part Number | 2681J5 |
| CI Code | 2681J5 |
| Bulb Type | LED |
| Lumens | 15000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |