Take 15% off your entire order!

Offer applied at checkout

Moon Visions 5W 3.5K FL 120VBR20-D-HGT 5W 120V Warm White Flood LED Downlight-Hartford Green Texture

Moon Visions 5W 3.5K FL 120VBR20-D-HGT 5W 120V Warm White Flood LED Downlight-Hartford Green Texture

Item #: WBB592871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5W 120V Warm White Flood LED Downlight-Hartford Green Texture

5W 120V Warm White Flood LED Downlight-Hartford Green Texture

Product Specifications

  • BEAM SPREADFlood (FL) = 40°
  • BRANDMoon Visions
  • COLOR TEMPERATURE3500K Warm White
  • WARRANTY3 years
  • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
  • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
  • SHIELD6" Angled Down Shield for minimal glare
  • SPECIFICATIONS4 Super Bright LEDs operating at 1.22 Watts for total of 5 Watts, Direct Lamp Re
  • DIMMABLENo
  • MANUFACTURERS PART NUMBER5W 3.5K FL 120VBR20-D-HGT
  • ELECTRICAL SPECIFICATIONS120V E26 Medium Base, No separate driver needed, Direct lamp replacement
  • POWER CONSUMPTION5 Watts
  • EQUIVALENCY35W Halogen/Mercury Vapor Equivalent
  • SOCKET4KV 120V E26
  • BULLET COLORHartford Green
  • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
  • BULLET CONSTRUCTIONCast Aluminum
  • OPTIONSOptional Spread and Green lenses available, Green Lens color corrects color temp
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Moon Visions 5W 3.5K SP 120VBR20-D-HGT 5W 120V Warm White Spot LED Downlight-Hartford Green Texture

Item #: B592862

Not Yet Rated

Usually ships in 5 to 8 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moon Visions 5W 3.5K FL 120VBR20-D-HGT 5W 120V Warm White Flood LED Downlight-Hartford Green Texture

Moon Visions 5W 3.5K FL 120VBR20-D-HGT 5W 120V Warm White Flood LED Downlight-Hartford Green Texture

Item #: WBB592871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant