Take 15% off your entire order!

Offer applied at checkout

Moon Visions BR30-UST30-BZT BR30 Tube Uplight-Bronze Texture

Moon Visions BR30-UST30-BZT BR30 Tube Uplight-Bronze Texture

Item #: WBB592744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BR30 Tube Uplight-Bronze Texture

Bullet housing made of 380 aluminum alloy die cast; cast aluminum angle-cut uplight shield with convex lens and high temperature silicone gasket, enclosed in straight upshield tubing for minimal glare. Unique DuraLune™ Electro-Coating applied to bullet and uplight shield with superior Bronze Texture powder coat finish both inside and outside for maximum corrosion protection!

Product Specifications

  • BRANDMoon Visions
  • WIDTH INCHES5.8
  • HEIGHT INCHES6
  • BULLET COLORBronze
  • SOCKET4KV 120V E26
  • BULLET CONSTRUCTIONCast Aluminum
  • ELECTROCOATINGExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
  • POWDERCOATSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
  • KNUCKLEForward placement for better balance. Adjustable in 7.5° increments for pre
  • SHIELD4" Straight Tube Up Shield with debris guard
  • LENGTH INCHES10.25
  • MANUFACTURERS PART NUMBERBR30-UST30-BZT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Moon Visions BR40-UST40-BZT BR40 Tube Uplight-Bronze Texture

Item #: B592755

Not Yet Rated

Usually ships in 5 to 8 days

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Moon Visions BR30-UST30-BZT BR30 Tube Uplight-Bronze Texture

Moon Visions BR30-UST30-BZT BR30 Tube Uplight-Bronze Texture

Item #: WBB592744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant