Extension Cords
Extension cords are flexible electrical cables designed to extend the reach of power sources to devices or appliances located at a distance. They're constructed with durable materials capable of handling different electrical loads, often with insulation and jacketing to protect against wear, moisture, or abrasion. Extension cords are commonly used in homes, offices, construction sites, workshops, and outdoor settings to facilitate powering tools, equipment, appliances, or electronic devices.
Most Relevant
Indoor/Outdoor Extension Cords - Single Outlet

Indoor/Outdoor Extension Cords with Single Outlets are designed for indoor and outdoor electrical needs. These extension cords are designed with double insulation and individually insulated conductors. The solid molded plugs and outer jacket are resistant to abrasion, deterioration from moisture and sunlight, and won't mar floors or walls. Available in various lengths, voltages, and wire gauges.
| Compare | Image | Cord Length | Gauge | Color | Amperage | Cord Jacket | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 50 ft | 16 ga | Orange | 13 A | SJTW | 1 | Ships Same Day WB500792 | $33.95 | ||
![]() | 100 ft | 14 ga | Orange | 13 A | SJTW | 1 | Ships Same Day WB500791 | $109.95 | ||
![]() | 100 ft | 16 ga | Orange | 10 A | SJTW | 1 | Ships Same Day WB500793 | $51.95 | ||
![]() | 50 ft | 14 ga | Orange | 15 A | SJTW | 1 | Ships Same Day WB500790 | $47.95 | ||
![]() | 25 ft | 12 ga | Yellow | 15 A | SJTW | 1 | Ships Same Day WBB3179732 | $34.99 | ||
![]() | 50 ft | 12 ga | Black | 15 A | SJTW | 1 | WBB3152655 | $72.95 | ||
![]() | 100 ft | 12 ga | Black | 15 A | SJTW | 1 | WBB3152654 | $129.95 | ||
![]() | 25 ft | 16 ga | Black | 13 A | SJTW | 1 | Ships Same Day WBB1913356 | as low as $15.00 Save $1.00 (6%) | ||
![]() | 25 ft | 14 ga | Black | 15 A | SJTW | 1 | Ships Same Day WBB1913362 | as low as $23.25 Save $1.70 (7%) | ||
![]() | 100 ft | 10 ga | Yellow | 15 A | SJTW | 1 | Ships Same Day WBB3179579 | $209.99 |
Showing 1-10 of 38 results
Single Outlet Lighted End Extension Cords

Our Single Outlet Lighted End Extension Cords are specifically designed to visually indicate the power status when the circuit is active, enhancing safety and awareness. These extension cords feature lighted ends that provide high visibility, ensuring safer working conditions. Some models even include an indicator light to signify active power status. Available in various lengths and wire gauges.
Showing 1-10 of 20 results
Multi Outlet Lighted End Extension Cords

Multi outlet extension cords with light up ends provide additional voltage power outlets for tools, devices, and more. These extension cords feature multiple outlets with illuminated ends to indicate that the power is on, providing valuable information to users. These multi outlet extension cords are available in a variety of lengths to best suit your needs.
Showing 1-10 of 11 results
Heavy Duty & Industrial Temporary Power Cords

Our Heavy Duty & Industrial Temporary Power Cords are built to withstand demanding industrial conditions. Cords have NEMA plug configurations usually found on power distribution boxes. The industrial-grade rubber cords are suitable for generators, welders, and other high-power equipment. Cords offer a variety of amp and voltage ratings.
Showing 1-10 of 22 results
Twist-To-Lock Generator Cords & Adapters

Our versatile Twist-To-Lock Generator Cords and Adapters offer a convenient power access solution for a wide range of applications. Crafted with durable materials, these cords and adapters are designed to withstand heavy-duty use and provide portable power whenever needed. The twist-to-lock feature ensures a secure connection, preventing the plug from disengaging from the outlet.
Showing 1-10 of 27 results
RV Power Cords & Adapters

Our durable, weatherproof RV power cords are ideal for providing power in nearly any weather condition, while our adapters enable connection to a range of different outlets. Our durable cords are available in a variety of lengths, and amps, while our RV power cord adapters feature both the male and female attachments to best suit your needs.
Showing 1-10 of 13 results
Hazardous Location/Explosion Proof Extension Cords

Hazardous Location/Explosion Proof Extension Cords are specialized electrical cords designed for dangerous environments where standard cords pose a safety risk. These cords adhere to rigorous safety standards and are made with sturdy materials to ensure safe power transmission in industrial facilities, chemical plants, and dangerous work environments.
Household & Coiled Extension Cords

Household & Coiled Extension Cords provide extra length between outlets and appliances. Designed to reduce clutter, these extension cords feature a slim profile. They are available in a range of cord lengths and colors providing flexibility for different setups. The household extension cords come with multiple outlets to accommodate different devices.
Showing 1-10 of 28 results
Power Supply Replacement Cords

Our Power Supply Replacement Cords provide power accessibility for various equipment. The replacement cords offer versatility for different applications, including receptacle-only, right-angle plug, single switch, and 3-way switch options. These power cords are constructed with premium-grade PVC, and are available in a variety of gauges and voltage ratings.
Appliance Cords

Our versatile Appliance Cords are specifically designed to provide reliable power connections for a wide range of large appliances, including washers, dryers, air conditioners, ranges, refrigerators, and more. These heavy-duty cords are built to withstand the demands of heavy appliance usage. We offer a variety of cord lengths, ensuring flexibility in different installation scenarios.
Showing 1-10 of 20 results
Indoor/Outdoor Extension Cords - Multi Outlet

Multi outlet extension cords are ideal in a variety of industrial and commercial environments including construction sites, repair jobs, landscapers, and more. Our indoor and outdoor multi outlet extension cords are double insulated with individually insulated conductors. These extension cords are available in a variety of lengths, colors, and wire gauge sizes, to best suit your needs.
Showing 1-10 of 14 results
Hospital/Medical Grade Power Cords

Hospital grade power cords offer the highest level of safety and quality in healthcare facilities. Made of heavy-duty, durable materials, these cords allow for worry-free operation. Our medical grade power cords feature a locking system that provides a safe, continuous flow of power, while having a secure connection that will not accidentally disconnect.
Holiday Season Electrical Items

Keep your holiday lights powered with our Holiday Season Electrical Items, providing extended reach and easy access to outlets. These holiday power cords connect to compatible outlets and other electrical equipment. Certain models come with a remote switch and digital timer functionality, allowing for precise scheduling. Available in a range of colors to blend with holiday decor.






















