Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rip-Tie, 1" x 4" CableCatch, C-04-050-BN, Brown, 50 Pack

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Rip-Tie, 1" x 4" CableCatch, C-04-050-BN, Brown, 50 Pack

Item #: WBB1107706

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 136.95
Product Information
Customer Review
Product Q&A
Rip-Tie, 1" x 4" CableCatch, C-04-050-BN, Brown, 50 Pack

CableCatch offers an easy and reliable way to organize high performance data cable without using nylon ties. This product is also re-useable and environmentally friendly, allowing for the added cost savings benefit.

Features
  • Anchors cords, cables and wires neatly along surfaces and out of the way.
  • Acrylic pressure sensitive adhesive securely attaches to equipment racks, desks, or walls.
  • Peel-away backing makes the CableCatch easy to use to install.
  • One quick pull of the tab releases the bundle for easy rearranging and quick equipment set-ups.
  • Re-usable and environmentally friendly, no more throwing away nylon cable ties.
  • 10,000 release cycles.


  • Product Specifications

      • LENGTH INCHES4"
      • DESCRIPTIONCableCatch
      • COLORBrown
      • WIDTH INCHES1"
      • PACKAGE QUANTITY50 Pack

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!