Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Rip-Tie, 1/2" x 8" Lite, Y-08-IPL-BN, Brown, 1 Roll of 10

Rip-Tie, 1/2" x 8" Lite, Y-08-IPL-BN, Brown, 1 Roll of 10

Item #: WBB1108628

Not Yet Rated

Minimum Quantity: 6

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Rip-Tie, 1/2" x 8" Lite, Y-08-IPL-BN, Brown, 1 Roll of 10

Rip-Tie Lite is a one piece, double-sided hook and loop fastener. It has a die-cut slot for attachment to a single cable. And is perfect for use on equipment, home theater and audio systems, tools, appliances and more.

Features
  • Good for at least 200 re-fastenings
  • Hook is 100% Polyethylene
  • Loop is 100% Nylon


  • Product Specifications

    • LENGTH INCHES8"
    • WIDTH INCHES1/2"
    • DESCRIPTIONLite
    • COLORBrown
    • PACKAGE QUANTITY1 Roll of 10
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Wiremold 2348s/51 Shallow Device/Extension Box, Ivory, 4-3/4"L

    Item #: B865730

    Not Yet Rated

    Usually ships in 5 to 8 days

    $5.30

    Close

    6 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Rip-Tie, 1/2" x 8" Lite, Y-08-IPL-BN, Brown, 1 Roll of 10

    Rip-Tie, 1/2" x 8" Lite, Y-08-IPL-BN, Brown, 1 Roll of 10

    Item #: WBB1108628

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant