take 10% off our everday low prices!

Offer applied at final checkout

Del City 9801 Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces

Del City 9801 Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces

Item #: WBB264529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Del City 9801 Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces

  • Bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces.
  • A screw or rivet is recommended for extra holding strength against outdoor elements.
  • Bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point.
  • The counter-sunk hole for the screw or rivet will not interfere with the cable ties.
  • Meets UL84V-2 Flammability Classification.
  • The bases can be used on all self-locking ties up to 14" and 75 lb. tensile strength.

Product Specifications

  • BRANDDel City
  • MANUFACTURERS PART NUMBER9801
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Del City 9800 Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces

Item #: WBB264529

(1)

Usually ships in 1 to 4 days

$14.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9801 Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces

Del City 9801 Adhesive Mtg Base- 2-way- 1" sq- Black, 100 Pieces

Item #: WBB264529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top