Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Del City 9800 Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces
See all 10 items in product family

Del City 9800 Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces

Item #: WBB264528

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 14.75
Product Information
Customer Review
Product Q&A
Del City 9800 Adhesive Mtg Base- 2-way- 1" sq- Natural, 100 Pieces

  • Bases can be attached to a clean and dry surface of metal- plastic- glass- paper and painted surfaces.
  • A screw or rivet is recommended for extra holding strength against outdoor elements.
  • Bases are made with durable 6/6 nylon with acrylic adhesive. Adhesive has a higher melting point.
  • The counter-sunk hole for the screw or rivet will not interfere with the cable ties.
  • Meets UL84V-2 Flammability Classification.
  • The bases can be used on all self-locking ties up to 14" and 75 lb. tensile strength.

Product Specifications

    • MANUFACTURERS PART NUMBER9800
    • COLORNatural
    • BRANDDel City

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

maintenance scheduler

Your review: great for our purpose for new walls

Pros: n/a

Cons: n/a

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed