L.H.Dottie® Medium Weight One Hole EMT Strap, Carbon Steel, 14 Gauge, 1/2", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Medium Weight EMT One Hole Straps are used for increased load bearing designed to fasten EMT conduit to wood, masonry, and other similar surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance. Material: Carbon Steel
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 1/2 in |
| Size | 1-1/2 x 1/2 in |
Product Details
| Type | One Hole Strap |
| Material | Steel |
| Package Quantity | 100 |
| Description | Medium Weight One Hole EMT Strap, 14 Gauge |
| Manufacturers Part Number | MTW50 |
| For Use With | Medium Weight EMT |
| Brand | L.H.Dottie |