YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Del City 2516 Black Cable Clamps- 1", 100 Pieces/box

Del City 2516 Black Cable Clamps- 1", 100 Pieces/box

Item #: WBB264573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Del City 2516 Black Cable Clamps- 1", 1/2" width, Sugg. clamp diameter- 1", 100 Pieces/box

  • UL Listed.
  • Nylon cable clamps are tough resilient- lightweight- and resistant to aging and most chemicals.
  • Mounting hole is 13/64-in diameter.

Product Specifications

  • MAX. WIRE BUNDLE DIAMETER INCHES1"
  • BRANDDel City
  • UL CERTIFIEDUL94V-2
  • MANUFACTURERS PART NUMBER2516
  • COLORBlack
  • PACKAGE QUANTITY100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Del City 2416 Natural Cable Clamps- 1", 100 Pieces

Item #: B264561

Not Yet Rated

Usually ships in 1 to 4 days

$7.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 2516 Black Cable Clamps- 1", 100 Pieces/box

Del City 2516 Black Cable Clamps- 1", 100 Pieces/box

Item #: WBB264573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant