take 10% off our everday low prices!

Offer applied at final checkout

Del City 9776 Cord Clips- Natural- 3/16", 100 Pieces

Del City 9776 Cord Clips- Natural- 3/16", 100 Pieces

Item #: WBB264525

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $18.50

Save $0.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Del City 9776 Cord Clips- Natural- 3/16", 100 Pieces

  • Wire cord and cable clip mount for bundles up to 18-in x1/4-in.
  • Extra wide spring arm with reinforced stress points add strength and durability.
  • Adhesive base.

Product Specifications

  • BRANDDel City
  • DESCRIPTIONCord Clips- Natural- 3/16", 100 Pieces
  • MANUFACTURERS PART NUMBER9776
  • COLORNatural
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Del City 9775 Cord Clips- Natural- 1/8" x 1/4", 100 Pieces

Item #: WBB264525

Not Yet Rated

Usually ships in 1 to 4 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 9776 Cord Clips- Natural- 3/16", 100 Pieces

Del City 9776 Cord Clips- Natural- 3/16", 100 Pieces

Item #: WBB264525

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top