Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic-coated Body Clip- Medium, 100 Pieces
See all 6 items in product family

Plastic-coated Body Clip- Medium, 100 Pieces

Item #: WBB264577

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95
Product Information
Customer Review
Product Q&A
Plastic-coated Body Clip- Medium

  • Made from heat-treated spring steel with a black corrosion-resistant finish.
  • Snap in place and securely hold wires- cables and hoses.

Product Specifications

    • COLORBlack
    • BRANDDel City

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!