Take 15% off your entire order!

Offer applied at checkout

VELCRO® Brand White Loop With Acrylic Adhesive 5/8" x 75'

VELCRO® Brand White Loop With Acrylic Adhesive 5/8" x 75'

Item #: WBB1653234

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VELCRO® Brand White Loop With Acrylic Adhesive 5/8" x 75'

VELCRO® Brand pressure sensitive adhesive hook and loop tape is designed as an easy peel and stick application. This product adheres to a vast range of substates- just peel and stick

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Product Specifications

  • APPLICATION TEMPERATURE RANGE °F-20 to 225°F
  • TYPELoop
  • PEEL-APART STRENGTH, PIW1
  • WIDTH INCHES5/8
  • LENGTH FEET75
  • ADHESIVE TYPEAcrylic
  • SHEAR STRENGTH PSI8
  • BRANDVelcro® Brand
  • MANUFACTURERS PART NUMBERIWC190821
  • COLORWhite
  • CONSTRUCTIONWoven Nylon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VELCRO® Brand Black Loop With Acrylic Adhesive 5/8" x 75'

Item #: B1653235

Not Yet Rated

Usually ships in 3 to 6 days

$29.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELCRO® Brand White Loop With Acrylic Adhesive 5/8" x 75'

VELCRO® Brand White Loop With Acrylic Adhesive 5/8" x 75'

Item #: WBB1653234

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant