Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Velcro Brand

Model # :WBB1613275

MPN #: 90070

VELCRO® Brand Sticky-Back Hook and Loop Dot Fasteners on Strips, 5/8 dia., White, 15 Sets/Pack

Product Description
Press-on fastener delivers strong holding power. Simple peel and stick application. For smooth surfaces such as painted wallboard, glass, metal and most plastics. Hook and Loop Fastener Type: Self-Adhesive Dot; Tape Pad Size: 5/8" Diameter; Color(s): White.

VELCRO® Brand is a registered trademark of BVBA, used with permission.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$3.11

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/8" Dia

Product Details

TypeLoop
Package Quantity15/Pack
DescriptionSticky-Back Hook and Loop Dot Fasteners on Strips
ColorWhite
Manufacturers Part Number90070
BrandVelcro Brand