Model # :WBB3203589
MPN #: VEL109
Hook Brand Tape, 5/8 in x 75 ft, Individual Strips, White
Write a Review
|
Questions & Answers (0)
Product Description
Attach and reattach products quickly and easily with this self-adhesive hook and loop fastening system.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 |
| Width | 5/8 in |
Product Details
| Type | Hook |
| Material | Nylon |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | VEL109 |