Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Priced per package of 10

Del City 2824 Aluminum Loom Clamps- 1-1/2"
See all 11 items in product family

Del City 2824 Aluminum Loom Clamps- 1-1/2"

Item #: WBB260714

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.30
Product Information
Customer Review
Product Q&A
Aluminum Loom Clamps- 1-1/2"
  • Aluminum loom clamps have a removable neoprene cushion- which helps cut vibration while protecting the loom or cables
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolts

Product Specifications

    • DIAMETER1-1/2"
    • CASE QTY10
    • MANUFACTURERS PART NUMBER2824
    • DESCRIPTION Aluminum Loom Clamp- 1/2" Width, 1-1/2" Diamete
    • CONSTRUCTIONAluminum
    • BRANDDel City
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!