Take 15% off your entire order!

Offer applied at checkout

Quick Cable 4801-005H 1/2" Heavy Duty Copper Lug Crimp, 1 Gauge, 5 Pcs

Quick Cable 4801-005H 1/2" Heavy Duty Copper Lug Crimp, 1 Gauge, 5 Pcs

Item #: WBB1149993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.14 up to 17% OFF

Minimum Quantity: 3

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 4801-005H 1/2" Heavy Duty Copper Lug Crimp, 1 Gauge, 5 Pcs

Features:
  • AutoReset Circuit Breakers
  • 6 24V Type 1
  • Complies with SAE standard J553

Product Specifications

  • TYPEHeavy Duty
  • GAUGE1 Gauge
  • DIAMETER1/2"
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER4801-005H
  • DESCRIPTIONCopper Lug Crim
  • CONSTRUCTIONCopper
  • PACKAGE QUANTITY5 PCS/Bag
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 4810-005H 1/2" Heavy Duty Copper Lug Crimp, 1/0 Gauge, 5 Pcs

Item #: B1150069

Not Yet Rated

Usually ships in 4 to 7 days

$17.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 4801-005H 1/2" Heavy Duty Copper Lug Crimp, 1 Gauge, 5 Pcs

Quick Cable 4801-005H 1/2" Heavy Duty Copper Lug Crimp, 1 Gauge, 5 Pcs

Item #: WBB1149993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant