Take 15% off your entire order!

Offer applied at checkout

Quick Cable 6840-050 Magnalug Butt Splice, 4/0 Gauge, 50 Pcs

Quick Cable 6840-050 Magnalug Butt Splice, 4/0 Gauge, 50 Pcs

Item #: WBB1150348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$258.68 up to 19% OFF

Price: $208.95

Save $10.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 6840-050 Magnalug Butt Splice, 4/0 Gauge, 50 Pcs

Features:
  • Long Drive 4 Gauge Golf Cart Cables
  • These quality cables are 100% copper wire with quality copper Max Lug connectors and heat shrink protection
  • Designed for extended use and maximum performance, these cables are ideal for customer cart builders, high performance and specialty carts

Product Specifications

  • GAUGE4/0 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER6840-050
  • DESCRIPTIONMagnalug Butt Splice
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 102460-050 MagnaLugs Butt Splice, 4/0 Gauge, 50 Pcs

Item #: B1150154

Not Yet Rated

Usually ships in 4 to 7 days

$253.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 6840-050 Magnalug Butt Splice, 4/0 Gauge, 50 Pcs

Quick Cable 6840-050 Magnalug Butt Splice, 4/0 Gauge, 50 Pcs

Item #: WBB1150348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant