Take 15% off your entire order!

Offer applied at checkout

Quick Cable 5954-050EV Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Quick Cable 5954-050EV Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Item #: WBB1150075

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$108.38 up to 15% OFF

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 5954-050EV Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Features:
  • Braided Ground Strap
  • Fine stranded copper conductor for maximum conductivity and flexibility
  • Corrosion resistant tin plating ensures years of dependable service
  • Available as°/8" and°/2" lug to lug as well as straight clamp to lug styles
  • Packed in poly bags or retail packaging, bulk quantities also available
  • Can custom build to your requirements
  • Can also die cast lead connectors on, 6 gauge and 1 gauge

Product Specifications

  • TYPEStraight
  • GAUGE1 Gauge
  • BRANDQuick Cable
  • MANUFACTURERS PART NUMBER5954-050EV
  • DESCRIPTIONCopper Lugs
  • PACKAGE QUANTITY50 PCS/Bag
  • CONSTRUCTIONCopper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 5954-050F Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Item #: B1150076

Not Yet Rated

Usually ships in 4 to 7 days

$64.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 5954-050EV Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Quick Cable 5954-050EV Straight Tin Plated Copper Lugs, 1 Gauge, 50 Pcs

Item #: WBB1150075

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant