Audible Alarms
Related Products
Edwards Signaling, EG1RF-HD, Genesis Temp Horn, Hi-Lo, Red, Marked Fire Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, ...
Features: Unique low-profile design Attractive appearance Ultra-slim - protrudes less than one inch from wall No visible mounting screws Exclusive FullLight Strobe Technology Low current draw 15/30/75/17 and 95-177 candela output models High (default) or low dB horn Temporal (default) or steady horn Public mode flash rate (default) or private mode temporal flash The Genesis line of signals are the smallest, most compact audible and visible emergency signaling devices in the world. Size of a deck of playing cards, these devices are designed to blend with any building environment. Edwards ...
Features: Synchronized audible & synchronized visual signal Supervised wiring Terminals for easy wiring Red or white flame resistant housing Strobe available in 15/75 and 17 candela models Engineered thermoplastic housing UL flame rated 94V-0 Temporal horn/strobe are especially designed for use with compatible life safety communication and control equipment to alert occupants of a life safety event. Horn emits a piercing low frequency sound that is easily heard above moderate ambient noise levels. Flash from its strobe can be noticed from almost any position in the room, corridor, or ...
PLC Compatible models Convenient plug-in assembly Corrosion resistant finish Completely assembled Volume adjustable NEMA 4X enclosure The Edwards 877 DC Series are low-current high decibel vibrating horns for heavy-duty use and is UL listed to NEMA 4X enclosure requirements. The die-cast weatherproof box has a durable corrosion resistant electrostatic heat flowed powder epoxy gray finish. May be used for indoor applications. Mount on conduit or to any flat surface. A hole on the top has been drilled and tapped for 3/4" (19mm)-14 NPT conduit. Knockouts are located on the bottom and rear of ...
Genesis LED EG1 Series horns and LED strobes feature a sleek low profile design and energy-efficient technology that makes them less expensive to install and operate by reducing overhead. High performance LEDs require fewer circuits and power supplies. These new appliances are designed with energy-efficiency and life safety in mind. Genesis LED EG1 Series uses high efficiency optics, combined with patented electronics, to deliver a highly controlled and efficiently focused light distribution pattern in exchange for lower current requirements. Strobes feature field-selectable 15, 30,or 75 ...