- PLC compatible models
- Corrosion resistant finish
- Volume adjustable
- Completely assembled
- NEMA Type 4X rated
- The Edwards 871P DC Series are low-current high decibel panel mount vibrating horns for heavy-duty use. Supplied complete with gasket and UL listed to NEMA 4X enclosure requirements.
- Designed for semi-flush panel mounting using supplied mounting template or installation on a 4" (102mm) square box. For NEMA 4X installation mount to a NEMA 4X enclosure having a flat smooth surface using supplied 1/8" (3mm) gasket in accordance with the installation instructions provided with the unit.
- Applications include use in panel boards and switchboards wherever a distinctive urgent signal is required for timing general alarm & warning.
- 872-PO Plastic Projector AdaptaHorn Accessory. Plastic projector snaps onto any AdaptaHorn. Available as separate item.
Edwards Signaling 871P-G1 Panel Mount Vibrating Horn 24V DC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Panel Mount |
| Surge (Inrush / Duration) | 1.02/.000026 |
| Voltage | 24 V |
| Description | Panel Mount Vibrating Horn |
| dB @ 10 ft | 78 to 103 |
| Manufacturers Part Number | 871P-G1 |
| Max Off State Leakage Current | 25 A |
| LED Color Family | Gray |
| Brand | Edwards Signaling |