Take 15% off your entire order!

Offer applied at checkout

Linemaster 522-B12 Foot Switch Guard, Orange, Steel

Linemaster 522-B12 Foot Switch Guard, Orange, Steel

Item #: WBB1653812

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 522-B12 Foot Switch Guard, Orange, Steel

Twin guard, steel, orange

Materials of construction:
  • Heavy gage rolled steel and welded construction complete with non-skid feet.
Features & benefits:
  • Heavy gage rolled steel and welded construction
  • Resistant to impact
  • Opening designed to easily accommodate most footwear
  • Standard color is high visibility alert orange
  • Special variations available in production quantities
  • Complete with non-skid feet
  • Entire foot switch is covered
  • Accepts a wide range of foot switch models
Options:<
  • Special variations in production quantities

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES4.5
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER522-B12
  • WIDTH INCHES11
  • CONSTRUCTIONSteel
  • WEIGHT LBS6.75
  • STYLEGuard
  • COLOROrange
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 491-SC36MP Compact Foot Switch W/6' Cord and Mounting Bracket, Momentary, Black, Steel

Item #: B1653827

Not Yet Rated

Usually ships in 3 to 6 days

$51.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 522-B12 Foot Switch Guard, Orange, Steel

Linemaster 522-B12 Foot Switch Guard, Orange, Steel

Item #: WBB1653812

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant