Take 15% off your entire order!

Offer applied at checkout

Linemaster 632-SC3 Clipper Foot Switch, Momentary, Black, Cast Iron

Linemaster 632-SC3 Clipper Foot Switch, Momentary, Black, Cast Iron

Item #: WBB1653831

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster 632-SC3 Clipper Foot Switch, Momentary, Black, Cast Iron

Clipper foot switch, electrical, single pedal, momentary, single stage, no guard, black, 8 ft. cord with 3 prong plug, en 60529 degree of protection IP20 (IP68 upon request), splash resistant & corrosion resistant(available)

Medium duty general purpose design

Materials of construction:
  • Constructed of cast iron for long-life
  • Non-skid base pad
  • Adjustable strain relief connector
  • Durable black finish
  • Model 632-da can be used to control lighting
  • Model 638-s features a cast aluminum housing painted alert orange with a splash resistant interior switch
Features & benefits:
  • Proven reliability
  • All maintained models offer "push on-push off" action that insures long trouble-free performance
  • 2 Holes provided for rigid mounting to floor or equipment
Options:
  • The wide treadle models offer a large seven inch target for the operator's foot
  • Available protective vinyl cover that can be applied over our clipper. This boot is available in black or bright orange, and provides additional protection to the foot switch from limited amounts of liquid, dust, dirt, mud and snow
  • Airval models available
  • Heavy gauge steel guard available

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.78
  • LENGTH INCHES4.56
  • MANUFACTURERS PART NUMBER632-SC3
  • TYPEMomentary
  • WIDTH INCHES3.45
  • CONSTRUCTIONCast Iron
  • WEIGHT LBS2.25
  • STYLEClipper
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 632-DA Clipper Foot Switch, Maintained, Black, Cast Iron

Item #: B1653808

Not Yet Rated

Usually ships in 3 to 6 days

$70.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster 632-SC3 Clipper Foot Switch, Momentary, Black, Cast Iron

Linemaster 632-SC3 Clipper Foot Switch, Momentary, Black, Cast Iron

Item #: WBB1653831

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant