Take 15% off your entire order!

Offer applied at checkout

Linemaster Twin T-91-S Treadlite II Twin Foot Switch, Momentary, Black, Steel

Linemaster Twin T-91-S Treadlite II Twin Foot Switch, Momentary, Black, Steel

Item #: WBB1653818

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Linemaster Twin T-91-S Treadlite II Twin Foot Switch, Momentary, Black, Steel

Treadlite II twin foot switch, electrical, 2-pedal, momentary, SPDT each side, black, en 60529 degree of protection IP20 (IP68 upon request)

Driptight, dusttight, watertight (available)

Compact versatile low profile design

Materials of construction:
  • Strong steel formed housing with black electo-coated paint finish
  • Integral, adjustable strain relief clamp
  • Non-skid foot pad and base pad
Features & benefits:
  • 2 Holes provided for rigid mounting to floor or equipment
  • Low profile and light actuation force reduces operator fatigue

Product Specifications

  • BRANDLinemaster
  • HEIGHT INCHES1.48
  • LENGTH INCHES3.56
  • MANUFACTURERS PART NUMBERTwin T-91-S
  • TYPEMomentary
  • WIDTH INCHES6.12
  • CONSTRUCTIONSteel
  • WEIGHT LBS1.5
  • STYLETreadlite II
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Linemaster 81SH12 Air Foot Switch, Momentary, Black, PVC

Item #: B1653832

Not Yet Rated

Usually ships in 3 to 6 days

$68.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Linemaster Twin T-91-S Treadlite II Twin Foot Switch, Momentary, Black, Steel

Linemaster Twin T-91-S Treadlite II Twin Foot Switch, Momentary, Black, Steel

Item #: WBB1653818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant