Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Convergent 725210WH1B 22AWG 6C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box White
See all 212 items in product family

Convergent 725210WH1B 22AWG 6C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box White

Item #: WBB504366

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
22AWG 6C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box White

Description
  • Polymer alloy insulation
  • ASTM bare copper
  • Twisted pair construction
  • Polyester binders as required
  • Flexible plenum jacket
  • Overall shield coverage 100% aluminum polyester foil w/TC drain wire
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits

Product Specifications

    • NUMBER OF CONDUCTORS6/C
    • COLORWhite
    • INSULATIONPlenum Polymer.
    • GUAGE/CONDUCTOR22AWG Stranded bare copper.
    • TEMPERATURE RATING-2°C to +60°C.
    • COLOR CODEBlack, Blue, Green, Natural, Brown, Red
    • JACKET COLORWhite
    • BRANDCCT
    • SHIELDAluminum/polyester tape. (100 Percent coverage)
    • MANUFACTURERS PART NUMBER725210WH1B
    • NOMINAL OUTSIDE DIAMETER (IN.)0.157 in.
    • DRAINStranded Tin Copper
    • JACKET TYPEPlenum Polymer.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed