Southwire 64350501 CL2 16/2C Sol GyPe LBe 1000Sp, ROMEX® SIMpull® Control & Signal Cable, 1000'
Write a Review
|
Questions & Answers (0)
Product Description
Southwire 64350501 CL2 16/2C Sol GyPe LBe 1000Sp, ROMEX® SIMpull® Control & Signal Cable, 1000' - Used for Low Voltage Dimming
ROMEX® SIMpull® Low-Voltage Control & Signal Cable is a class 2 power-limited circuit cable for use in lighting control and dimming applications. Temperature range is -20°C to +60°C. Sunlight Resistant. It is manufactured using solid copper conductors with 6 mils of PVC insulation. These conductors are covered with an overall light blue PVC jacket using SIMpull® technology for easier pulling resulting in easier installation. Ripcord included for easier separation of jacket during termination. Conductor colors are Purple & Gray.
ROMEX® SIMpull® Low-Voltage Control & Signal Cable is a class 2 power-limited circuit cable for use in lighting control and dimming applications. Temperature range is -20°C to +60°C. Sunlight Resistant. It is manufactured using solid copper conductors with 6 mils of PVC insulation. These conductors are covered with an overall light blue PVC jacket using SIMpull® technology for easier pulling resulting in easier installation. Ripcord included for easier separation of jacket during termination. Conductor colors are Purple & Gray.
PRICE
$299.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Gauge | 16 ga |
Product Details
| Type | Class 2 |
| Max Voltage | 150 V |
| Color | Blue |
| Ampacity | 10 AMP |
| Heat Capacity | -20°C to +60°C |
| Jacket Type | PVC |
| Package Type | Spool |
| Wire Type | Romex |
| Number of Conductors | 2 Low Voltage |
| Manufacturers Part Number | 64350501 |
| Brand | Southwire |