Coaxial Cable
Jacket Type
Nominal Outside Diameter
Brand
Length
Material
Color
Price
Related Products
THHN 14 Gauge Building Wire, Stranded Type, Orange Applications: Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to ...
THHN 6 Gauge Building Wire, Stranded Type, Green Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...
18/2 Thermostat Black Applications Southwire's Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications, bell and alarm systems. Specifications CL2- Power Limited per NEC Article 725. MP- Multi Purpose Cable per Articles 725, 760, and 800. CM-Communication Cable per Article 800 Sunlight Resistant, PVC Insulation, and Solid Bare Copper per UL Standard 13 RoHS Compliant OSHA Acceptable. Construction Southwire Thermostat Wire is manufactured using solid copper conductors with 6 mils of polypropylene insulation. The conductors are paralleled and ...
THHN 8 Gauge Building Wire, Stranded Type, Gray Applications Southwire SIMpull THHN ® or THWN-2 conductors are primarily used in conduit and cable trays for services, feeders, and branch circuits in commercial or industrial applications as specified in the 2008 National Electrical Code. When used as Type THHN, or T90 Nylon conductor is suitable for use in dry locations at temperatures not to exceed 90 °C. When used as Type THWN-2 or TWN75, conductor is suitable for use in wet or dry locations at temperatures not to exceed 90 °C or not to exceed 75 °C when exposed to oil. ...
Description ASTM bare copper Polymer alloy insulation Polyester binders as required Twisted pair or cabled construction Flexible plenum jacket Overall shield 100% coverage of aluminum polyester foil with TC drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Within ducts, plenums, and other spaces used for environmental air for: Audio circuits Control circuits Initiating circuits Notification circuits