Network & Data Cable
Type
Number Of Conductors
Brand
Diameter
Jacket Type
Gauge
Material
Color
Price
Related Products
Description PVC fillers as required PVC insulation ASTM bare copper ASTM tinned copper Overall PVC jacket Cabled construction Short overall twist lengths Overall shield 100% coverage of aluminum polyester foil with TC drain wire. Polyester binders as required Ratings (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed NEC Type CMR Meets 300 volt requirements as specified in Article 800 and 725 of the NEC Indoor Applications Security Systems Background Music Intercom Systems Power-Limited Control Circuits Sound and Audio
Description ASTM bare copper Polymer alloy insulation Polyester binders as required Twisted pair or cabled construction Flexible plenum jacket Overall shield 100% coverage of aluminum polyester foil with TC drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Within ducts, plenums, and other spaces used for environmental air for: Audio circuits Control circuits Initiating circuits Notification circuits
Convergent Connectivity Technology 4052RD1S 16AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool Red
Description PVC fillers as required PVC insulation ASTM bare copper Overall PVC jacket Twisted pair or cabled construction Polyester binders as required Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Audio circuits Control circuits Initiating circuits Notification circuits
The U209-000-R USB-to-Serial Adapter Cable allows you to connect a 9-pin RS-232 serial device to a computer or laptop with a USB Type-A port. It works with modems, digital cameras, PDAs, ISDN terminals and other devices with a serial port. The U209-000-R supports data transfer speeds up to 230 Kbps - twice as fast as a built-in serial port. No external power is required, and the compact 5-foot cable tucks away conveniently in your backpack or laptop bag for easy travelling. Doubled-shielded design with gold-plated contacts, tinned copper braid and aluminum Mylar foil shield eliminates ...
Convergent 5214BK5B RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft Box Black
RG6/U 18AWG CATV Quad Copper Clad Steel 2 X100% Foil Shield PVC 500 Ft. Box Black CATV/MATV RG-6/U Type