Take 15% off your entire order!

Offer applied at checkout

IGUS CF31-60-05 10/5 PVC Power Cable, Continuous Flex Power, Shielded, Oil/Flame Resistant

IGUS CF31-60-05 10/5 PVC Power Cable, Continuous Flex Power, Shielded, Oil/Flame Resistant

Item #: WBB496875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price is $7.40 per foot length.

Qty Length Width Price

ft. Max is 83333 feet.

0 ft 7.40

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

10/5 PVC Power Cable, Cont. Flex Power, Min. Bend Radius for Flex 7.5 x OD, Oil/Flame Resistant

Features:

  • PVC Chainflex cable, oil-resistant, flame-retardant. Typical applications include storage and retrieval units for high bay warehouses, machine tools, quick handling, indoor cranes, etc.
  • For high mechanical load requirements
  • Preferably indoor applications with outdoor acceptable for tempatures greater than +41F (+5C)
  • For freely suspended and gliding applications up to 328ft (100m)

Product Specifications

  • GAUGE10
  • COLORBlack
  • ITEMCable
  • TYPEPVC Power Cable
  • DISTRIBUTOR PART NUMBERCF31-60-05
  • TRADE NAMEigus Chainflex Cable
  • WEIGHT LBS/1000FT384.4
  • MAXIMUM AMPS AT 30° C40A
  • CONDUCTOR5
  • MAXIMUM VOLTAGE1000V
  • DESCRIPTION/SPECIAL FEATURESMinimum Bend Radius for Flexing 7.5 x OD, Oil Resistant, Flame Resistant
  • NOMINAL OUTSIDE DIAMETER (IN.)0.73
  • TEMP. RANGE (F)-31°F to +194°F
  • CABLE TYPEContinuous Flexing Power
  • JACKET TYPEPVC
  • STANDARDScRUus AWM 2570CE
  • BRANDChainflex
  • COLOR CODEBlack with White Numbers; 1conductor is Grn/Yel
  • MANUFACTURERS PART NUMBERCF31-60-05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS CF31-40-05 12/5 PVC Power Cable, Continuous Flex Power, Shielded, Oil/Flame Resistant

Item #: B496996

Not Yet Rated

Usually ships in 2 to 5 days

$6.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS CF31-60-05 10/5 PVC Power Cable, Continuous Flex Power, Shielded, Oil/Flame Resistant

IGUS CF31-60-05 10/5 PVC Power Cable, Continuous Flex Power, Shielded, Oil/Flame Resistant

Item #: WBB496875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant