Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CCT

Model # :WBB504028

MPN #: 725201WH1B

Convergent 725201WH1B 22AWG 2C Stranded Shielded Control Cable Plenum (CMP) 1,000 Ft. Box White

Product Description
Description
  • Polymer alloy insulation
  • ASTM bare copper
  • Twisted pair construction
  • Polyester binders as required
  • Flexible plenum jacket
  • Overall shield coverage 100% aluminum polyester foil w/TC drain wire
  • Cabled construction
Ratings
  • (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed
  • NEC Type CMP
  • Meets 300 volt requirements as specified in Article 800 of the NEC
Indoor Applications

Within ducts, plenums and other spaces used for environmental air for:
  • Security Systems
  • Background Music
  • Intercom Systems
  • Sound and Audio
  • Other applications as defined in NEC Article 800 Communications Circuits
PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Thickness0.015 in. (0.381 mm.) Nominal
Insulation Thickness0.007 in. (0.177 mm.) Nominal
Weight per 1,000 Feet11 lbs
Gauge/Conductor22 AWG Bare Copper ga
Nominal Outside Diameter0.120 in. (3.048 mm.) Nominal in

Product Details

Insulation MaterialLow Smoke Flame Retardant Polyvinyl Chloride
ColorWhite
Stranding7 Strand
DrainStranded Tin Copper
ShieldAluminum/Polyester Tape (100 Percent Coverage)
Jacket TypeLow Smoke Flame Retardant Polyvinyl Chloride
Number of Conductors2 Conductor
Manufacturers Part Number725201WH1B
BrandCCT