Wearwell® WeldSafe® UltraSoft Mat 9/16" Thick 3' x 5' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell Weldsafe Anti-Fatigue Mat - 36X60"
WEARWELL WeldSafe Mats repel sparks and hot metal shards found in welding areas. Rubber surface with natural rubber sponge base. Safety beveled edges.
WEARWELL WeldSafe Mats repel sparks and hot metal shards found in welding areas. Rubber surface with natural rubber sponge base. Safety beveled edges.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Thickness | 11/16 in |
Product Details
| Color | Black |
| Application | Welding |
| Surface Material | SBR Rubber |
| Series | WeldSafe® |
| Border Color Family | Black |
| Backing Material | Nitricell Sponge |
| Pattern | Textured |
| Description | Rubber Welding Mat |
| Manufacturers Part Number | 447.916x3x5BK |
| Brand | Wearwell |
Warranty
| Warranty | 4 yr |