Electronic Code Switch PSL-12-90V 1 Code SYPSL1000
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Style | 1 Code |
| Type | PSL |
| Voltage | 12 - 90 V |
| Manufacturers Part Number | SYPSL1000 |
| Brand | TVH Parts |
Related Products
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
Ravas iCP-32 Carriage Plate Scale with Pinter For Class III ITA Carriage Plate, NTEP, 10000 lb. Cap.
The Ravas iCP-32 is a rugged, carriage plate-based weighing system that turns your forklift into a mobile scale, delivering real-time weight data without compromising performance or safety. Designed for demanding logistics, manufacturing, and material handling environments, the iCP-32 mounts directly to the forklift carriage, offering unmatched stability, protection, and precision. The load cell based design allowes for optimal accuracy of .1% of load lifted (+/- 5 lbs @ 5,000 lb load). As the weight decreases the % of accuracy remains. Ex. (+/-) 1 lbs @1,000 lbs. This ...
Standout Features: ✓ Adjustable clamp mount. ✓ Compact size with large field of view. ✓ Improve safety for driver, pedestrians, & facility. The 8 x 5" curved Global Industrial™ Universal Forklift Safety Mirror provides the operator with generous field of view that allows them to survey their surroundings for safety before moving the machine. A clamp-style base can be attached to vertical or horizontal bars and a simple ball joint allows the driver to place it exactly where they need it for optimal visibility. Limited 1-Year Warranty.
Standout Features: ✓ Easy to install and includes hardware. ✓ Mounts permanently to dash or side panel. ✓ Two-speed design. Improve airflow and make your ride more comfortable with the 12-volt Global Industrial™ 6" Bolt On Vehicle Fan. This fan is designed for use on forklifts or vehicles and plugs directly into the lighter socket. Made of durable steel construction, with an attractive chrome finish, this fan measures 6" in diameter and mounts permanently to any dash or side panel, making it the perfect addition to any forklift setup. 1-Year Limited ...
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589 Includes: Housing Contact Holder Voltage Key Cable Clamp Screws