REC Series 36V Charger 40 Amps 188-220 Amp Hours REC3640A120
Write a Review
|
Questions & Answers (0)
Product Description
Single phase unit. USA input voltage varies by model. Meets UL and CSA standards. Fully-automatic. Features a 3-second delay on start to avoid sparks. Automatic start, battery shut-down on battery disconnection. Easy adjustment of input voltage with transformer taps. 90 Day Limited Warranty.
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 55 lbs |
Product Details
| Assembly Required | No |
| Type | REC |
| Voltage | 36 V |
| Material | Steel |
| Phase | Single |
| Color | Yellow |
| Manufacturers Part Number | REC3640A120 |
| Amperage | 40 A |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CSA |