Electronic Code Switch PSL-12-90V 99 Codes SYPSL2000
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Style | 99 Codes |
| Type | PSL |
| Voltage | 12 - 90 V |
| Manufacturers Part Number | SYPSL2000 |
| Brand | TVH Parts |
Related Products
APP® Battery Connector DIN A160 A16550-1049 Female Connector 50mm Socket Contacts 4 Aux & Handle Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din ...
Single piece housings of impact resistant polycarbonate. Silver plated solid copper contacts. Self cleaning contact design resists arcing. Contacts have flared and heat treated barrels, which readily accept fine stranded wire to insure a consistent contact. Assembly is one colored housing with two tips. SB and APP are registered trademarks of Anderson Power Products, Inc.
The Dissipator Battery cap makes battery maintenance easy with its revolutionary technology. It maximizes your forklift battery's potential and reduces watering intervals by returning 80% of the evaporated water back into the battery. The Dissipator Cap's ergonomic design and durable housing is resistant to battery acid and is recommended for all industrial batteries, including forklift, lift truck, Aerial Work Platform and golf cart batteries.
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589
Utilizes The Din 43589-1 Form Factor, Which Has Been Specially Configured For North American Fast Charging Systems - Awg/Mm Contacts & Tooling - Up To 4 Auxiliary Contacts - Can Be Used For Battery Monitoring & Charging - Low Mating Forces - Connectors Can Be Mated & Unmated Without The Necessity Of Added Hardware - Hexagonal Voltage Key For 24, 36, 48, 72, 80 & 96V - Key Prevents Mating Of Different Operating Voltages - 'A' Series Connectors Are For American Wire Gauge Cable & Mee: Din -Norm/Din-Standard Din43589 Includes: Housing Contact Holder Voltage Key Cable Clamp Screws