Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Valley Craft

Model # :WB237144CH

MPN #: F85877A8

Valley Craft® HD Storage Cabinet with Electronic Lock, 14 Gauge, 48"W x 24"D x 72"H, Charcoal

Product Description
Security Cabinet with Electronic Lock
This strong 14 gauge steel cabinet is equipped with an electronic keypad lock that includes one combination. The 3 point locking mechanism with a 1/2" deadbolt is locked and unlocked by typing in a code or with the master key. Includes a programming bypass in case codes are forgotten. Three 400 lb. capacity shelves adjust at 2" increments. Programming instructions included. Durable enamel finish.

PROMOTIONAL PRICE
$1,584.47

was $1909.00
Save $324.53 (17%)
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight335 lbs
Gauge14 ga

Product Details

Lock Type4-Point Locking System with 1/2” Solid Steel Deadbolt, Digital Keypad
TypeStorage Cabinet
Shelf Capacity1000 lbs
Number of Adjustable Shelves3
ColorGray
Door TypeFlush
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeFully Welded
Number of Compartments4
Manufacturers Part NumberF85877A8
Number of Fixed Shelves1
Base TypeFrame
BrandValley Craft

Warranty

Warranty1 yr