X-Ray Storage Cabinets
X-Ray Storage Cabinets make it easy to organize imaging scans in radiology centers, doctors’ offices, and other healthcare environments. X-ray cabinets are designed with numerous shelves, compartments, and dividers to accommodate the records of multiple patients. Open-front storage cabinets provide quick, easy access to X-rays in administrative settings, while closed-front, lockable models allow health care professionals to secure sensitive information and help protect patient confidentiality.
Most Relevant

Open Front X-Ray Storage Cabinets
| Compare | Image | Width | Depth | Height | Number of Compartments | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 32 in | 19-3/4 in | 66 in | 16 | Stackbin | WBB496528 | as low as $885.00 Save $74.00 (8%) | |||
![]() | 32 in | 19-3/4 in | 34-1/2 in | 8 | Beige | Stackbin | WBB496520 | as low as $539.00 Save $46.00 (8%) | ||
![]() | 32 in | 19-3/4 in | 20 in | 4 | Stackbin | WBB496519 | as low as $265.95 Save $20.00 (7%) | |||
![]() | 32 in | 19-3/4 in | 82 in | 20 | Gray | Stackbin | WBB496531 | as low as $1,079.00 Save $96.00 (8%) |