Valley Craft® HD Storage Cabinet with Electronic Lock, 14 Gauge, 48"W x 24"D x 78"H, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Security Cabinet with Electronic Lock
This strong 14 gauge steel cabinet is equipped with an electronic keypad lock that includes one combination. The 3 point locking mechanism with a 1/2" deadbolt is locked and unlocked by typing in a code or with the master key. Includes a programming bypass in case codes are forgotten. Two 400 lb. capacity shelves adjust at 2" increments. Programming instructions included. Durable enamel finish.
This strong 14 gauge steel cabinet is equipped with an electronic keypad lock that includes one combination. The 3 point locking mechanism with a 1/2" deadbolt is locked and unlocked by typing in a code or with the master key. Includes a programming bypass in case codes are forgotten. Two 400 lb. capacity shelves adjust at 2" increments. Programming instructions included. Durable enamel finish.
PRICE
$2,199.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 355 lbs |
| Gauge | 14 ga |
Product Details
| Lock Type | 4-Point Locking System with 1/2” Solid Steel Deadbolt, Digital Keypad |
| Type | Storage Cabinet |
| Shelf Capacity | 1000 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Gray |
| Door Type | Flush |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Fully Welded |
| Number of Compartments | 4 |
| Manufacturers Part Number | F85874A1 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |