Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244192B

Global Industrial™ Packing Workbench W/Riser Kit & Power Apron, Laminate Square Edge, 72"Wx30"D

Product Description
This electric packing workbench also includes a power apron and riser kit. This workbench features 1-5/8" thick plastic square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 29-7/8 - 41-3/4"H at 2" increments and are tested to 5000 lbs capacity to ensure the weight is evenly distributed. The workbench has adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench comes with a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit has 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit.

PRICE
$929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height29-7/8 - 41-3/4 in
Weight Capacity5000 lbs
Top Thickness1-5/8 in
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number244192B
BrandGlobal Industrial
PowerYes
TypePacking Workbench with Riser
ColorBlue
Top Color FamilyGray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Adjustment TypeBolted Leg
StylePacking Bench W/ Riser Kit & Power Outlets
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL