Fantech Electronic Timer FD 60EM, 115V/20A, 60 Minutes
Write a Review
|
Questions & Answers (0)
Product Description
Electronic push button timer. Select from 10, 20, 30 and 60 minute timed operation of fan. Fits standard single gang box. Ideal for multiple switching locations. Switch plate not included.
PRICE
$73.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 1-3/4 in |
| Weight | 1 lbs |
Product Details
| Type | Timer |
| Voltage | 115 V |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | FD 60EM |
| For Use With | Fans & Blowers Up to 20 Amps/120 Vlolts |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |