Fantech Grease Collector Box 5ACC00GC, 14" x 5", Galvanized Steel
Write a Review
|
Questions & Answers (0)
Product Description
The grease collector box manufactured from heavy gauge galvanized steel. It fastens to a ventilator base. Easy to remove for cleaning. Diverts and traps heavy residual grease while protecting roof surface. Available in 2 sizes. Class 1.
PRICE
$199.95
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 5 in |
| Weight | 4 lbs |
Product Details
| Type | Curb |
| Material | Galvanized Steel |
| Manufacturers Part Number | 5ACC00GC |
| For Use With | Commercial Kitchen Roof Ventilators |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |